This item is Discontinued.

Plutus Plutus PBRAZ176-1616-DP Nadiya Orange & White Handmade Luxury Pillow; 16 x 16 in. PBRAZ176-1616-DP

Plutus PBRAZ176-1616-DP Nadiya Orange & White Handmade Luxury Pillow; 16 x 16 in. (Discontinued)

  • Mfr # PBRAZ176-1616-DP
  • Zoro # G203728142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBRAZ176-1616-DP
Zoro #
G203728142
UPC #
663701010213
Country of Origin
United States

Description

Add eloquence within any formal setting with this opulent design plutus nadiya orange and white handmade luxury pillow. The fabric is a blend of Flax and Viscose.

Features
  • Pillows are Handmade in USA
  • Double Sided pillow
  • Invisible zipper enclosure for a tailored look
  • All seams are over-locked and stitched for a professional finish
  • Pattern placement may vary slightly
  • Pillow measurements are seam to seam from the inside
  • Pillows include
  • Made in USA
  • Hypoallergenic Down Alternative Polyfill Insert
  • Dry Clean recommended
Specifications
  • Color: Orange, White
  • Size: 16" x 16"
  • Fabric Content: 80Flax/20%Viscose
  • Pattern: geometric
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.