Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lunchbox Cubbie

  • Mfr # 82008-003-001

  • Zoro # G422728879


product price: $1,800.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82008-003-001
Zoro #
G422728879
UPC #
-
Country of Origin
United States

Description

Lunchbox Cubicle, Product Type Lunchbox Cubicle, Material Steel, PVC, Overall Depth 14 3/4 in, Overall Width 45 in, Overall Height 49 1/2 in, Color Beigewood, Number of Shelves 3, Number of Drawers 0, Number of Doors 0, Locking No, Standards Not Applicable, Weight Capacity 145 lb, Includes Leveling Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.