Zoro Homepage

Great White Series Round Work Light, 13.5/28 V, LED Lamp, White

  • Mfr # V921-MV

  • Zoro # G816060660


product price: $57.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V921-MV
Zoro #
G816060660
UPC #
44464101644
Country of Origin
China

Description

PM Great White Round Work Light, 13.5/28 V, 1.2, 0.59 A, Lamp Type: LED, Number of Lamps: 9, Light Color: White, Lumens: 1350 Lumens, IP Rating: IP67, IP69K, Temperature Rating: -40 to 65 deg C, Stud Mounting, Aluminum, Black, Dimensions: 4.2 in Dia x 1.58 in W x 5.25 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.