Zoro Homepage

Interior Light, 9/32 V, 9 -Lamp, LED Lamp

  • Mfr # V368

  • Zoro # G316060573


product price: $22.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V368
Zoro #
G316060573
UPC #
44464994710
Country of Origin
United States

Description

PM Interior Light, 9/32 V, Number of Lamps: 9, Lamp Type: LED, Housing Material: Plastic, Housing Color: White, Surface Mounting, Dimensions: 5.83 in L x 0.79 in W x 2.8 in H, Includes: Lead and Ground Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.