LumenX Series Back-Up Light, 12 V, 7 -Lamp, LED Lamp, Clear Lamp

  • Mfr # V826KC-7

  • Zoro # G316044429


product price:  $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V826KC-7
Zoro #
G316044429
UPC #
44464993614
Country of Origin
United States

Description

PM LumenX Back-Up Light, 12 V, Number of Lamps: 7, Lamp Type: LED, Lamp Color: Clear, Housing Color: Black, Grommet Mounting, Dimensions: 4.25 in L x 1.62 in W x 4.25 in H, Includes: Grommet and 431-49 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.