LumenX Series Back-Up Light, 9 to 16 V, LED Lamp, 7-Lamp, White

  • Mfr # V821KC-7

  • Zoro # G016044354


product price:  $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V821KC-7
Zoro #
G016044354
UPC #
44464993102
Country of Origin
United States

Description

PM LumenX Back-Up Light, 9 to 16 V, Lamp Type: LED, Number of Lamps: 7, Light Color: White, Lens Shape: Oval, Lens Color: Clear, Grommet Mounting, 6-1/2 in L, 1.62 in W, 2.31 in H, Includes: Light, Grommet and 421-49 Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.