Marker Light, 12 V, LED Lamp, Amber Lens, Plastic Housing Material, Grommet

  • Mfr # V161KA

  • Zoro # G716044210


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V161KA
Zoro #
G716044210
UPC #
44464961040
Country of Origin
Taiwan, Province of China

Description

PM Marker Light, Rectangular, 12 V, Lamp Type: LED, Lens Material: Plastic, Lens Color: Amber, Housing Material: Plastic, Grommet Mounting, 0.84 in W, 1.22 in H, 3.92 in D, Includes: Light and 154-11K Bracket with Terminal Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.