Zoro Homepage

Rectangular Work Light, 12/24 V, LED Lamp, White

  • Mfr # V906-MV

  • Zoro # G416060732


product price: $57.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V906-MV
Zoro #
G416060732
UPC #
44464101354
Country of Origin
United States

Description

PM Rectangular Work Light, 12/24 V, 0.81, 0.41 A, Lamp Type: LED, Number of Lamps: 12, Light Color: White, Lens Type: Rugged Textured, Lumens: 1000 Lumens, IP Rating: IP67, Stud Mounting, Polymer, Dimensions: 5.63 in L x 1.39 in W x 5.08 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.