Round Mini Work Light, 0.65/1.3 A, 12/24 V, 4-Lamp, LED Lamp, 700 Lumens Lumens, Black

  • Mfr # V901-MV

  • Zoro # G316088492


product price:  $61.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V901-MV
Zoro #
G316088492
UPC #
44464994116
Country of Origin
Taiwan, Province of China

Description

PM Round Mini Work Light, 12/24 V, 0.65/1.3 A, Lamp Type: LED, Number of Lamps: 4, Lens Type: Polycarbonate, Lumens: 700 Lumens, IP Rating: IP68, Aluminum, Black, Dimensions: 3.35 in L x 2.22 in W x 2.56 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.