Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Work Light, 0.65 A, 12 V, 9-Lamps, LED Lamp, 800 Lumens

  • Mfr # V908

  • Zoro # G016088334


product price: $47.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V908
Zoro #
G016088334
UPC #
44464994604
Country of Origin
United States

Description

PM Round Work Light, 12 V, 0.65 A, Lamp Type: LED, Number of Lamps: 9, Light Color: White, Lumens: 800 Lumens, Pedestal, Stud Mounting, Rubber, Dimensions: 4.85 in Dia x 5.9 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.