Square Work Light, 0.43/0.98 A, 12/24 V, 4-Lamp, LED Lamp, 700 Lumens Lumens, 6300 K Color Temp

  • Mfr # V904-MV

  • Zoro # G616088499


product price:  $62.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V904-MV
Zoro #
G616088499
UPC #
44464994130
Country of Origin
China

Description

PM Square Work Light, 12/24 V, 0.43/0.98 A, Lamp Type: LED, Number of Lamps: 4, Lens Type: Polycarbonate, Lumens: 700 Lumens, Color Temperature: 6300 K, IP Rating: IP67, Temperature Rating: -40 to 65 deg C, Aluminum, Black, Dimensions: 3.86 in L x 2.81 in W x 1.59 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.