Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Work Light, 12/24 V, LED Lamp, White

  • Mfr # V905-MV

  • Zoro # G316088331


product price: $40.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V905-MV
Zoro #
G316088331
UPC #
44464100913
Country of Origin
United States

Description

PM Square Work Light, 12/24 V, 0.4, 0.21 A, Lamp Type: LED, Number of Lamps: 6, Light Color: White, Lens Type: Rugged Textured, Lumens: 500 Lumens, IP Rating: IP67, Stud Mounting, Polymer, Dimensions: 3 in L x 1.39 in W x 4.49 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.