Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop/Turn/Tail and Side Marker Kit, LED Lamp, Red Light, Red Housing

  • Mfr # V944

  • Zoro # G416060725


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V944
Zoro #
G416060725
UPC #
44464994819
Country of Origin
United States

Description

PM Stop/Turn/Tail and Side Marker Kit, Rectangular, 9 to 12 V, Lamp Type: LED, Number of Lamps: 6, Light Color: Red, Stud Mounting, Housing Color: Red, 5.38 in L, 1.8 in W, 4.61 in H, Includes: 844/844L LED Tail Lights, 25 ft Trailer Harness, License Bracket and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.