V905-MV Square Work Light, 12/24 V, LED Lamp, White
- Mfr # 905-MV
- Zoro # G425006509
product price:Â
$
46.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 905-MV
- Zoro #
- G425006509
- UPC #
- 44464100913
- Country of Origin
- United States
Description
PM Square Work Light, 12/24 V, 0.4, 0.21 A, Lamp Type: LED, Number of Lamps: 6, Light Color: White, Lens Type: Rugged Textured, Lumens: 500 Lumens, IP Rating: IP67, Stud Mounting, Polymer, Dimensions: 3 in L x 1.39 in W x 4.49 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.