Zoro Homepage

Cable Clip, Polyamide, Gray

  • Mfr # OVN2-29.20

  • Zoro # G7738032


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Material
Polyamide
Clamp Color
Gray
Features
Safety Clip for Conduit Support
Cable Size - Anti-Short Bushing
NW29
Number of Cords
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVN2-29.20
Zoro #
G7738032
UPC #
78620996657
Country of Origin
China

Dimensions

Cable Size - Anti-Short Bushing
NW29

Details

Item
Cable Clip
Material
Polyamide
Clamp Color
Gray
Features
Safety Clip for Conduit Support
Number of Cords
1
For Use With
Flexible Conduit
Color
Gray
Clamp Material
Polyamide

Description

CONDUIT CLIP PA6 NW29 ANTHRACITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.