Clamp, Conduit Use, Polyamide 6
Mfr # SGH-29
Zoro # G1773761
product price: $9,594.99
/pk 1000, $9.59/ea
Free Shipping & Returns
Key Features
Material
Polyamide 6
For Use With
Conduit
Color
Grey
Fixing Screw
2 x M6
Suitable for Use With
PMAFLEX, PMA Smart Line Conduits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGH-29
Zoro #
G1773761
UPC #
78620997004
Country of Origin
China
Details
Item
Clamp
Material
Polyamide 6
For Use With
Conduit
Color
Grey
Fixing Screw
2 x M6
Suitable for Use With
PMAFLEX, PMA Smart Line Conduits
Temperature Range-Continuous (Celsius)
-40° C to +105° C
Description
CONDUIT CLAMP 2SCREW PA6 NW29 GRY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.