Zoro Homepage

Conduit Fitting NW23/NW17/NW17, Polyamide, Gray

  • Mfr # SVYD-231717GT

  • Zoro # G7825602


product price: $34.99
/ea

Key Features

Trade Size
NW23/NW17/NW17
Material
Polyamide
Color
Gray
Type
Y-Connectors
Features
For Use in a Wide Range of Applications Where it is Important that the Cable Protection System Offers a High Grade of Sealing and Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVYD-231717GT
Zoro #
G7825602
UPC #
78620997613
Country of Origin
China

Dimensions

Trade Size
NW23/NW17/NW17

Details

Item
Conduit Fitting
Material
Polyamide
Color
Gray
Type
Y-Connectors
Features
For Use in a Wide Range of Applications Where it is Important that the Cable Protection System Offers a High Grade of Sealing and Safety

Description

Y-CONN 1PC 2XNW17,NW23 PA6 IP66 GRY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.