Zoro Homepage

Conduit Fitting Polyamide, Black

  • Mfr # BVND-P167GT-11

  • Zoro # G1773892


product price: $7.89
/ea

Key Features

Material
Polyamide
Color
Black
Thread Size
PG16
Application
Use In Railway Vehicle and Heavy Machine Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVND-P167GT-11
Zoro #
G1773892
UPC #
78620995155
Country of Origin
China

Dimensions

Thread Size
PG16

Details

Item
Conduit Fitting
Material
Polyamide
Color
Black
Application
Use In Railway Vehicle and Heavy Machine Construction

Description

CONDFTNG STR PG16 NW17 11MM IP66BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.