Zoro Homepage

Conduit Fitting Polyamide/Nylon 12, Black

  • Mfr # PIST-36B.30

  • Zoro # G7737000


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Material
Polyamide/Nylon 12
Color
Black
Overall Length
30 m
Application
Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIST-36B.30
Zoro #
G7737000
UPC #
78620996816
Country of Origin
China

Dimensions

Overall Length
30 m

Details

Item
Conduit Fitting
Material
Polyamide/Nylon 12
Color
Black
Application
Machine

Description

CONDUIT MWALL FINE PA12 NW36 30MBLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.