
Conduit Fitting Polyamide/Nylon 6, Black
Mfr # PCLG-36B.20
Zoro # G7739003
product price: $1,017.99
/ea
Free Shipping & Returns
Key Features
Material
Polyamide/Nylon 6
Color
Black
Overall Length
20 m
Features
Very High Flexibility
Application
Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCLG-36B.20
Zoro #
G7739003
UPC #
78620999846
Country of Origin
China
Dimensions
Overall Length
20 m
Outside Dia.
1.67 in
Details
Item
Conduit Fitting
Material
Polyamide/Nylon 6
Color
Black
Features
Very High Flexibility
Application
Machine
Description
CONDUIT MWALL CRSE PA6 NW36 50M BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.