Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Xenon Handheld Flashlight, Alkaline AA, 38lm

  • Mfr # 514108

  • Zoro # G3788574


product price: $29.89
/ea

Key Features

Number of Batteries
4
Rechargeable
No
Body Material
Plastic
Lens Material
Polycarbonate
Flashlight Grouping Type
Hands Free Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514108
Zoro #
G3788574
UPC #
032705141085
Country of Origin
United States

Dimensions

Body Dia.
1.4 in
Length
6.1 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Battery Size
AA

Details

Item
Handheld Flashlight
Number of Batteries
4
Body Color
Black
Rechargeable
No
Body Material
Plastic
Lens Material
Polycarbonate
Flashlight Grouping Type
Hands Free Light
Run Time on High Setting
5 hr
Lamp Type
Xenon
Flashlight Body Material
Polycarbonate Plastic
Flashlight Grade
Industrial
Special Light Output Mode
No Special Light Output
Battery Burn Time
5 hr
Switch Type
Click
Batteries Included
Yes
Lamp Life
50 hr
Safety Rating
Class I, Div. 2, Group A, B, C, D T2A
Lumens Range
0 to 49
Water Penetration Rating
IPX8
Drop Rating
1.0m
Flashlight Beam Type
Fixed
Maximum Lumens Output
38 lm
Standards
UL
Light Output Modes
High
Safety Rated
Class I, Div. 2
Beam Distance
95 m
Replacement Lamp
14801
Lumens
38
Flashlight Battery Type
Alkaline
Weight with Batteries
5.5 oz

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 5.5 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.