Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Xenon Handheld Flashlight, Alkaline AA, 38lm

  • Mfr # 514109

  • Zoro # G3788565


product price: $29.89
/ea

Key Features

Number of Batteries
4
Rechargeable
No
Body Material
Plastic
Lens Material
Polycarbonate
Beam Distance
95 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
514109
Zoro #
G3788565
UPC #
032705141092
Country of Origin
United States

Dimensions

Body Dia.
1.4 in
Manufacturers Warranty Length
Limited Lifetime
Length
6.1 in
Flashlight Battery Size
AA
Battery Size
AA

Details

Item
Handheld Flashlight
Number of Batteries
4
Body Color
Orange
Rechargeable
No
Body Material
Plastic
Lens Material
Polycarbonate
Beam Distance
95 m
Lumens Range
0 to 49
Lamp Life
50 hr
Special Light Output Mode
No Special Light Output
Safety Rating
Class I, Div. 2, Group A, B, C, D T2A
Lamp Type
Xenon
Standards
UL
Battery Burn Time
5 hr
Lumens
38
Weight with Batteries
5.5 oz
Drop Rating
1.0m
Water Penetration Rating
IPX8
Switch Type
Click
Replacement Lamp
14801
Flashlight Body Material
Polycarbonate Plastic
Light Output Modes
High
Batteries Included
Yes
Flashlight Grade
Industrial
Flashlight Battery Type
Alkaline
Safety Rated
Class I, Div. 2
Run Time on High Setting
5 hr
Flashlight Beam Type
Fixed
Flashlight Grouping Type
Hands Free Light
Maximum Lumens Output
38 lm

Description

Handheld Flashlight, Battery Size AA, Number of Batteries 4, Rechargeable No, Body Color Orange, Body Material Plastic, Weight with Batteries 5.5 oz, Drop Rating 1.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.