Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightstick, Green, 4-1/2 in. L, 8 hr., PK50

  • Mfr # 9-80770PF

  • Zoro # G1803798


product price: $531.99
/pk 50, $10.64/ea
Free Shipping & Returns

Key Features

Color
Green
Length
4 1/2 in
Includes
Free Plastic Body Phthalate, Metal Clip
Duration
8 hr
Shelf Life
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-80770PF
Zoro #
G1803798
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/2 in
Overall Length
4 1/2 in
Overall Diameter
1 1/8 in

Details

Item
Lightstick
Color
Green
Includes
Free Plastic Body Phthalate, Metal Clip
Duration
8 hr
Shelf Life
5 yr
Reusability
Single-Use
Light Duration
8 hr
Shape
Stick

Description

Lightstick, Green, Duration 8 hr, Length 4 1/2 in, Shelf Life 5 yr, Includes Free Plastic Body Phthalate, Metal Clip, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.