Control Valve, 3-Way, No 10-32 NPT
Mfr # C030105
Zoro # G4178745
product price: $22.99
/eaKey Features
Actuator/Return
Button/Spring
Center Position
Closed
Coefficient of Volume
0.2
Series
300
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C030105
Zoro #
G4178745
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9/16 in
Overall Length
1 3/8 in
Overall Width
9/16 in
Valve Port Size
10-32 UNF
Pipe Size
#10-32
Valve Port Connection Size
10-32
Description
Manual Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Valve Port Size 10-32 UNF, Connection NPT, Valve Actuator / Return Button / Spring, Max. CFM - Valves 15.5 cfm, Valve Max. Pressure Rating 125 psi, Valve Temp. Range -20 Degrees to 160 Degrees F, Center Position Closed, Normally Open / Normally Closed Normally Closed, Coefficient of Volume 0.2, Body Material Brass, Overall Length 1 3/8 in, Overall Height 9/16 in, Overall Width 9/16 in, Series 300, Manual Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.