This item is Discontinued.

Pneumadyne Manifold, Metal, NPT, 3/8 In., 3 In. L M20-250-3NP

Manifold, Metal, NPT, 3/8 In., 3 In. L (Discontinued)

  • Mfr # M20-250-3NP
  • Zoro # G0592392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-3NP
Zoro #
G0592392
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
3/8"
Outlet Size
1/4"
Overall Length
3"
Overall Width
1-1/4"
Overall Height
1-1/4"
Mounting Hole Size
0.20"

Details

Item
Manifold
Pipe Fitting Material
Nickel Plated Aluminum
Number of Inlets
2
Number of Outlets
3
Fitting Connection Type
NPT
Temp. Range
-10 Degrees to 200 Degrees F
Max. Pressure
1000 psi
Pipe Fitting Connection Type
NPT

Description

Manifold, Number of Inlets 2, Number of Outlets 3, Overall Height 1 1/4 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.