This item is Discontinued.

Pneumadyne Manifold, Metal, Brass, NPT, 5-5/8 In. L M20-250-6-BRS

Manifold, Metal, Brass, NPT, 5-5/8 In. L (Discontinued)

  • Mfr # M20-250-6-BRS
  • Zoro # G1217097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-6-BRS
Zoro #
G1217097
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
5 5/8 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Mounting Hole Size
0.2 in
Inlet Connection Size
3/8 in
Dimensions H x W x L
1.25 in x 1.25 in x 5.63 in
Mounting Hole Diameter
0.2 in
Outlet Connection Size
1/4 in

Details

Item
Manifold
Pipe Fitting Material
Brass
Number of Inlets
2
Number of Outlets
6
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
2000 psi
Flow Direction
Inline
Inlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Maximum Operating Temperature
250 Degrees F
Material
Brass
For Fluid Type
Air, Hydraulic Oil, Water
Number of Mounting Holes
2
Outlet Connection Gender
Female
For Potable Water Use
No
Temperature Range
-65 Degrees F - 250 Degrees F
Manifold Material
Brass
Resistance Properties
Chemical Resistant, Corrosion Resistant
Inlet Connection
3/8 in Female NPT
Maximum Operating Pressure
2,000 psi
Manifold Shape
Rectangle
Outlet Connection
1/4 in Female NPT
Minimum Operating Temperature
-65 Degrees F
Outlet Spacing
7/8 in

Description

Manifold, Flow Direction Inline, For Fluid Type Air, Hydraulic Oil, Water, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Brass, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -65 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 6, Outlet Connection Gender Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.