Zoro Homepage
This item is Discontinued.
Pneumadyne Manifold, Plastic, NPT, 1/4 In., 6-1/4 In. L M10-125-8-PPN

Manifold, Plastic, NPT, 1/4 In., 6-1/4 In. L (Discontinued)

  • Mfr # M10-125-8-PPN
  • Zoro # G0248534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10-125-8-PPN
Zoro #
G0248534
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/8 in
Overall Length
6 1/4 in
Overall Width
1 in
Overall Height
1 in
Mounting Hole Size
0.17 in
Outlet Connection Size
1/8 in
Mounting Hole Diameter
0.17 in
Inlet Connection Size
1/4 in

Details

Item
Manifold
Pipe Fitting Material
Natural Polypropylene
Number of Inlets
2
Number of Outlets
8
Fitting Connection Type
NPT
Temp. Range
32 Degrees to 230 Degrees F
Max. Pressure
150 psi
Pipe Fitting Connection Type
NPT
Inlet Connection
1/4 in Female NPT
Minimum Operating Temperature
32 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Number of Mounting Holes
2
Maximum Operating Pressure
150 psi
Inlet Connection Gender
Female
Manifold Shape
Rectangle
Material
Polypropylene
For Fluid Type
Air, Water
Outlet Spacing
3/4 in
Manifold Material
Polypropylene
Outlet Connection
1/8 in Female NPT
Outlet Connection Gender
Female
Flow Direction
Inline
Maximum Operating Temperature
230 Degrees F

Description

Manifold, Flow Direction Inline, For Fluid Type Air, Water, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Polypropylene, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.