Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pneumadyne Manifold, Plastic, Nylon, NPT, 7-3/8 In. L M20-250-8-NYN

Manifold, Plastic, Nylon, NPT, 7-3/8 In. L (Discontinued)

  • Mfr # M20-250-8-NYN
  • Zoro # G1981953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-8-NYN
Zoro #
G1981953
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
7 3/8 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Mounting Hole Size
0.2 in
Inlet Connection Size
3/8 in
Dimensions H x W x L
1.25 in x 1.25 in x 7.38 in
Outlet Connection Size
1/4 in
Mounting Hole Diameter
0.2 in

Details

Item
Manifold
Pipe Fitting Material
Nylon
Number of Inlets
2
Number of Outlets
8
Fitting Connection Type
NPT
Max. Pressure
200 psi
Pipe Fitting Connection Type
NPT
Temp. Range
-60 Degrees to 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Manifold Material
Nylon
Maximum Operating Pressure
200 psi
Outlet Connection
1/4 in Female NPT
Outlet Connection Type
NPT
Material
Nylon
Resistance Properties
Corrosion Resistant
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Flow Direction
Inline
Temperature Range
-60 Degrees F - 200 Degrees F
Inlet Connection
3/8 in Female NPT
Number of Mounting Holes
2
For Fluid Type
Air, Water
Outlet Spacing
7/8 in
Manifold Shape
Rectangle
Inlet Connection Type
NPT
Minimum Operating Temperature
-60 Degrees F

Description

Manifold, Flow Direction Inline, For Fluid Type Air, Water, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Nylon, Manifold Material Finish Not Applicable, Manifold Material Grade Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.