Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold, Stainless Steel, NPT, 2-1/8 In. L

  • Mfr # M20-250-2-SS

  • Zoro # G3204905


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Number of Inlets
2
Number of Outlets
2
Inlet Size
3/8 in
Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20-250-2-SS
Zoro #
G3204905
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
2.13 in
Overall Width
1.25 in
Overall Height
1.25 in
Mounting Hole Size
0.2 in
Inlet Connection Size
3/8 in
Mounting Hole Diameter
0.2 in
Outlet Connection Size
1/4 in

Details

Item
Pipe Manifold Fitting
Pipe Fitting Material
Stainless Steel
Number of Inlets
2
Number of Outlets
2
Max. Pressure
3500 psi
Temp. Range
-100 Degrees to 500 Degrees F
Fitting Connection Type
NPT
Pipe Fitting Connection Type
NPT
Standards
NSF 61
Number of Mounting Holes
2
Inlet Connection Gender
Female
Outlet Connection Gender
Female
For Environment
Corrosive
Maximum Operating Temperature
500 Degrees F
For Fluid Type
Hydraulic Oil, Water
Minimum Operating Temperature
-100 Degrees F
Manifold Shape
Rectangle
Manifold Material Grade
303
Maximum Operating Pressure
3,500 psi
Outlet Connection Type
NPT
Outlet Spacing
7/8 in
Manifold Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Flow Direction
Inline
Inlet Connection Type
NPT
Outlet Flow Direction
Inline
Manifold Stainless Steel Grade
303
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-100 Degrees F
Number of Mounting Holess
2
Operating Pressure - Maximum
3,500 psi

Description

Pipe Manifold Fitting, Flow Direction Inline, For Fluid Type Hydraulic Oil, Water, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Stainless Steel, Manifold Material Finish Not Applicable, Manifold Material Grade 303, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -100 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.