Zoro Homepage

Toggle Valve, 4 Way, Brass

  • Mfr # FP45-100-SR

  • Zoro # G4268397


product price: $40.79
/ea

Key Features

Coefficient of Volume
0.23
Series
45
Number of Ways
Four-Way
Number of Positions
Two-Position
Overall Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP45-100-SR
Zoro #
G4268397
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Length
2 15/16 in
Overall Width
5/8 in
Pipe Size
10-32
Valve Port Connection Size
10-32

Details

Item
Manual Air Control Valve
Coefficient of Volume
0.23
Series
45
Number of Ways
Four-Way
Number of Positions
Two-Position
Connection Type
UNF
Seal Material
Buna-N
CFM @ 75 PSI
17.3 cfm
Max. Pressure
125 psi
Stem Material
brass
Seat Material
Buna-N
Temp. Range
-20 Degrees to 160 Degrees F
Body Material
Aluminum, Brass
Handle Type
Spring Return Toggle
Valve Design
4-Way, 2 Position
Exhaust Time
0.03 sec
Coefficient of Volume (Cv)
0.23
Return Action
Spring Return
Actuator Type
Toggle
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
-20 Degrees F
Vacuum Rating
Vacuum Operable
Valve Port Connection Type
UNF
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Minimum
0 psi
Fill Time
0.02 sec
Flow Rate - Maximum
17.3 scfm
Valve Port Connection Gender
Female
Product Type
Manual Air Control Valve

Description

Manual Air Control Valve, Connection 10-32, Center Position Not Applicable, Coefficient of Volume 0.23, Body Material Aluminum, Brass, Overall Length 2 15/16 in, Overall Height 1 3/16 in, Overall Width 5/8 in, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.