Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Valve, NC, 1/8 In, NPT, Alum/Brass

  • Mfr # C040403

  • Zoro # G4274925


product price: $39.19
/ea

Key Features

Center Position
Exhaust
Coefficient of Volume
0.42
Series
400
Number of Ways
Three-Way
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C040403
Zoro #
G4274925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Overall Length
2 1/8 in
Overall Width
1 1/4 in
Pipe Size
1/8"
Exhaust Port Connection Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Center Position
Exhaust
Coefficient of Volume
0.42
Series
400
Number of Ways
Three-Way
Connection Type
FNPT
CFM @ 75 PSI
33 cfm
Seat Material
Buna-N
Temp. Range
-20 Degrees to 160 Degrees F
Handle Type
Spring Return Toggle
Max. Pressure
125 psi
Valve Design
3-Way
Stem Material
brass
Valve Configuration
Normally Closed
Body Material
Aluminum
Seal Material
Buna-N
Application
Cleanroom
Product Type
Manual Air Control Valve
Operating Pressure - Maximum
125 psi
For Media
Lubricated Air
Valve Action
Normally Closed
Coefficient of Volume (Cv)
0.42
Actuator Type
Toggle
Exhaust Port Connection Type
Threaded
Vacuum Rating
Vacuum Operable
Flow Rate - Maximum
33 scfm
Operating Pressure - Minimum
12.7 psi
Exhaust Time
0.03 sec
Valve Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Fill Time
0.01 sec
Valve Port Connection Gender
Female
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Force @ 50 psi
13 oz
Return Action
Spring Return
Actuation Force @ 125 psi
1.19 lb

Description

Manual Air Control Valve, Connection NPT, Center Position Exhaust, Coefficient of Volume 0.42, Body Material Aluminum, Overall Length 2 1/8 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Series 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.