Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies 128GB USB Turbo 3.0, PFD128TBOPGE P-FD128TBOP-GE

128GB USB Turbo 3.0, PFD128TBOPGE (Discontinued)

  • Mfr # P-FD128TBOP-GE
  • Zoro # G6835894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-FD128TBOP-GE
Zoro #
G6835894
UPC #
751492569772
Country of Origin
Unknown

Dimensions

Height
0.4"
Width
0.8"
Length
2.3"

Details

Color
Silver
Maximum Write Speed
130 MB/s
Maximum Read Speed
190 MB/s
Product Type
Flash Drive

Description

128GB USB Turbo 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.