Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies 250GB SSD2.5 SAT3 7MM CS900 3D, SSD7CS900250RB SSD7CS900-250-RB

250GB SSD2.5 SAT3 7MM CS900 3D, SSD7CS900250RB (Discontinued)

  • Mfr # SSD7CS900-250-RB
  • Zoro # G5248915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD7CS900-250-RB
Zoro #
G5248915
UPC #
751492629940
Country of Origin
Unknown

Dimensions

Height
0.3"

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
250 GB
Features
Environmentally Friendly
Product Type
Solid State Drive
Device Supported
MAC
Drive Type
Internal
Maximum Write Transfer Rate
500 MB/s
Series
CS900
Maximum Read Transfer Rate
535 MB/s

Description

PNY SSD,2.5,SAT3,250G,7mm,CS900,3D TLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.