Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies 256Gb Pro Elite Class 10 U P-SDU256V32100PRO-GE

256Gb Pro Elite Class 10 U (Discontinued)

  • Mfr # P-SDU256V32100PRO-GE
  • Zoro # G300487430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SDU256V32100PRO-GE
Zoro #
G300487430
UPC #
751492639062
Country of Origin
Unknown

Dimensions

Thickness
39.4 mil
Width
0.4"
Length
0.6"

Details

Maximum Write Speed
90 MB/s
Maximum Read Speed
100 MB/s
Product Type
microSDXC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.