Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies 2Tb Cs900 Ssd 2.5 Sat3 7Mm 3D SSD7CS900-2TB-RB

2Tb Cs900 Ssd 2.5 Sat3 7Mm 3D (Discontinued)

  • Mfr # SSD7CS900-2TB-RB
  • Zoro # G9085068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD7CS900-2TB-RB
Zoro #
G9085068
UPC #
751492636023
Country of Origin
Unknown

Dimensions

Height
0.3"

Details

Item
Solid State Drive
Interface
SATA/600
Recording Capacity
2 TB
Product Type
Solid State Drive
Maximum Write Transfer Rate
530 MB/s
Series
CS900
Drive Type
Internal
Device Supported
Desktop PC, MAC
Platform Supported
PC, Mac
Maximum Read Transfer Rate
550 MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.