This item is Discontinued.

Pny Technologies Pny 16Gb 2X8Gb Xlr8 Gaming E MD16GK2D4320016XRGB

Pny 16Gb 2X8Gb Xlr8 Gaming E (Discontinued)

  • Mfr # MD16GK2D4320016XRGB
  • Zoro # G9043007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD16GK2D4320016XRGB
Zoro #
G9043007
UPC #
751492638362
Country of Origin
Unknown

Dimensions

Thickness
244.1 mil
Length
5.7"
Width
1.8"
Memory Size
16 GB

Details

Product Type
RAM Module
Number of Pins
288-pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.