This item is Discontinued.

Pny Technologies Pny 32Gb 2X16Gb Xlr8 Epicx MD32GK2D4320016XRGB

Pny 32Gb 2X16Gb Xlr8 Epicx (Discontinued)

  • Mfr # MD32GK2D4320016XRGB
  • Zoro # G9043829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD32GK2D4320016XRGB
Zoro #
G9043829
UPC #
751492638379
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Product Type
RAM Module
Number of Pins
288-pin

Description

This PNY TECHNOLOGIES product is a RAM Module with a memory size of 32 GB. It is an XLR8 Epicx model with 288-pins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.