This item is Discontinued.

Pny Technologies PNY 8GB DDR3 1600MHz Notebook, MN8GSD31600LV MN8GSD31600LV

PNY 8GB DDR3 1600MHz Notebook, MN8GSD31600LV (Discontinued)

  • Mfr # MN8GSD31600LV
  • Zoro # G5267368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN8GSD31600LV
Zoro #
G5267368
UPC #
751492586045
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Number of Pins
204-pin
Product Type
RAM Module

Description

PNY 8GB DDR3 1600MHz Notebook Memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.