Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies Pny Cs2130 2TB M.2 Nvme Intern M280CS2130-2TB-RB

Pny Cs2130 2TB M.2 Nvme Intern (Discontinued)

  • Mfr # M280CS2130-2TB-RB
  • Zoro # G3001086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M280CS2130-2TB-RB
Zoro #
G3001086
UPC #
751492636702
Country of Origin
Unknown

Dimensions

Height
0.2"
Width
0.9"
Depth
3.1"

Details

Product Type
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.