Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies Pny Cs2130 500GB M.2 Nvme Inte M280CS2130-500-RB

Pny Cs2130 500GB M.2 Nvme Inte (Discontinued)

  • Mfr # M280CS2130-500-RB
  • Zoro # G2993550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M280CS2130-500-RB
Zoro #
G2993550
UPC #
751492636689
Country of Origin
Unknown

Dimensions

Height
0.2"
Width
0.9"
Depth
3.1"

Details

Product Type
Solid State Drive

Description

The PNY TECHNOLOGIES CS2130 500GB M.2 NVMe Internal Solid State Drive has a height of 0.2", a width of 0.9", and a depth of 3.1".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.