Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pny Technologies Pny Technologies P-FD64GTBOP-GE 64gb Usb Turbo 3.0 P-FD64GTBOP-GE

Pny Technologies P-FD64GTBOP-GE 64gb Usb Turbo 3.0 (Discontinued)

  • Mfr # P-FD64GTBOP-GE
  • Zoro # G704035046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-FD64GTBOP-GE
Zoro #
G704035046
UPC #
751492569345
Country of Origin
China

Details

Item
Flash Drive
Storage Capacity
64 GB
Maximum Read Speed
95 MB/s
Maximum Write Speed
60 MB/s
Features
Slide
Host Interface
USB 3.0 (3.1 Gen 1)

Description

The 64 GB Turbo USB 3.0 Flash Drive delivers next-generation transfer speeds so you can move files up to 10 times faster than with previous generation PNY USB 2.0 flash drives. With a storage capacity of 64 GB you have room for as many as 11 837 songs or any combination of pictures movies documents and more. The PNY 64 GB Turbo USB 3.0 Flash Drive is great for keeping important files with you on the go and for expanding the storage capacity of USB-enabled mobile devices.

Features
  • 64 GB storage capacity
  • USB 3.0 connectivity
  • Compact portable design
  • Backwards compatible with USB 2.0
  • Lightning-fast transfer of large files such as movies and videos up to 10x faster than PNY USB 2.0 flash drives

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.