This item is Discontinued.

Pny Technologies PNY Technology MD32GK2D4360018XR 32 GB DDR4 3600MHz Desktop Memory Kit MD32GK2D4360018XR

PNY Technology MD32GK2D4360018XR 32 GB DDR4 3600MHz Desktop Memory Kit (Discontinued)

  • Mfr # MD32GK2D4360018XR
  • Zoro # G303756106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD32GK2D4360018XR
Zoro #
G303756106
UPC #
751492641966
Country of Origin
China

Description

32 GB DDR4 3600MHz Desktop Memory Kit

Specifications
  • PC Type or Memory Type: Desktop DDR4
  • Capacity: 32 GB (2x16GB)
  • Channel Type: Dual Channel Kit
  • Frequency Speed (JEDEC): 3600 MHz (PC4-28800)
  • CAS Latency: CL18
  • Voltage: 1.35V
  • XMP Support: Yes
  • Speed Compatibility: 3600MHz, 3200MHz, 3000MHz, 2800MHz, 2666MHz, 2400MHz, 2133MHz
  • OS Compatibility: Windows 10 and older
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.