Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pny Technologies PNY Technology SSD7CS900-500-BLK 2.5 SAT3 500G 7mm CS900 3D TLC BULK; Black SSD7CS900-500-BLK

PNY Technology SSD7CS900-500-BLK 2.5 SAT3 500G 7mm CS900 3D TLC BULK; Black (Discontinued)

  • Mfr # SSD7CS900-500-BLK
  • Zoro # G203970039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD7CS900-500-BLK
Zoro #
G203970039
UPC #
751492632902
Country of Origin
China

Description

The PNY CS900 2.5-inch SATA-III solid-state drive is the value performance line of PNY SSDs. It is an excellent choice for an entry-level upgrade from a hard disk drive (HDD). The PNY CS900 was designed to be an easy and -effective HDD replacement for your existing PC system, without having to sacrifice performance. Upgrading to the CS900 SSD will help you experience an overall performance boost. Boot up, power down, and load applications in seconds. The PNY CS900 is an excellent choice for energy efficiency and consumes significantly less power than hard drives. Users can benefit from lower power usage, longer battery life, and a cooler, quieter system. Spend more time enjoying your system and less time worrying about battery consumption.

Specifications
  • Color: Black
  • Storage Capacity: 500 GB
  • Drive Type: Internal
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.