3/4 in ID x 25 ft L Garden Hose, Black

  • Mfr # 13643-12

  • Zoro # G107709490


product price: $29.79
/ea

Key Features

Hose Inside Dia.
3/4 in
Hose Color
Black
Kink Resistant
Yes
Features
Expandable
Hose Cover Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13643-12
Zoro #
G107709490
UPC #
97298073182
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
3/4 in

Details

Hose Color
Black
Item
Garden Hose
Kink Resistant
Yes
Features
Expandable
Hose Cover Material
Plastic

Description

Aren't you glad for innovation Things that used to be big and bulky now fit in your pocket, even your hose From the makers of the 1 expandable hose in the world comes another amazing Pocket Hose, the Pocket Hose Silver Bullet It makes other hoses obsolete Your old rubber garden hose is a pain in the grass But the new Silver Bullet is the hasslefree hose Just turn on the water and the Silver Bullet grows from pocket size to supersize It's the handsfree hose that grows Then, when you're finished, just turn off the water and Silver Bullet shrinks to a superlight Pocket Hose again Other hoses, they just sit there No more dragging heavy hoses, flipping and whipping to clear the kinks The Silver Bullet will never kink Pocket Hose Silver Bullet stores easily and is perfect for boats and RVs The exclusive Bullet Shell outer casing won't snag, tear, or wear Easily maneuver it around your garden without destroying your plants The Silver Bullet contains NO lead And machinedaluminum connectors make it suitable for drinking Dump the heavy hose and get the bullet, the Silver Bullet It's the lightest hose you'll ever own

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.