Zoro Homepage

3/4 in ID x 25 ft L Medium Duty Garden Hose, Black

  • Mfr # 17842-6

  • Zoro # G715500397


product price: $23.99
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
3/4 in
Hose Color
Black
Kink Resistant
Yes
Features
Expandable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17842-6
Zoro #
G715500397
UPC #
97298070129
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
3/4 in

Details

Hose Color
Black
Item
Medium Duty Garden Hose
Kink Resistant
Yes
Features
Expandable

Description

Fitting Coupling Material: Aluminum *Hot Water Use: No *Kink Resistant: Yes *Length: 25 *Material: Hybrid Polymer *Product Type: Flexible Garden Hose *Reel Included: No *Safe for Drinking Water: Yes *Sub Brand: Silver Bullet 2.0 *Brand Name: Pocket Hose *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.