
3/4 in ID x 50 ft L Garden Hose, Black
Mfr # 13397-12
Zoro # G607709488
product price: $48.69
/eaKey Features
Hose Inside Dia.
3/4 in
Hose Color
Black
Kink Resistant
Yes
Features
Expandable
Hose Cover Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13397-12
Zoro #
G607709488
UPC #
97298072345
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Details
Hose Color
Black
Item
Garden Hose
Kink Resistant
Yes
Features
Expandable
Hose Cover Material
Plastic
Description
Aren't you glad for innovation Things that used to be big and bulky now fit in your pocket, even your hose From the makers of the 1 expandable hose in the world comes another amazing Pocket Hose, the Pocket Hose Silver Bullet It makes other hoses obsolete Your old rubber garden hose is a pain in the grass But the new Silver Bullet is the hasslefree hose Just turn on the water and the Silver Bullet grows from pocket size to supersize It's the handsfree hose that grows Then, when you're finished, just turn off the water and Silver Bullet shrinks to a superlight Pocket Hose again Other hoses, they just sit there No more dragging heavy hoses, flipping and whipping to clear the kinks The Silver Bullet will never kink Pocket Hose Silver Bullet stores easily and is perfect for boats and RVs The exclusive Bullet Shell outer casing won't snag, tear, or wear Easily maneuver it around your garden without destroying your plants The Silver Bullet contains NO lead And machinedaluminum connectors make it suitable for drinking Dump the heavy hose and get the bullet, the Silver Bullet It's the lightest hose you'll ever own
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.