Shop POCKET HOSE
See all product information
Create Account
Medium-Duty Expandable Flexible Garden Hose, 100 ft L, Polymer, Black
- Mfr # 17193-4
- Zoro # G423562649
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Polymer
Hose Outside Dia.
3/4 in
Burst Pressure
650 psi
Hose Length
100 ft
Includes
Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17193-4
- Zoro #
- G423562649
- UPC #
- 097298078538
- Country of Origin
- China
- Hose Tube Material
- Polymer
- Burst Pressure
- 650 psi
- Includes
- Nozzle
- Hose Color
- Black
Dimensions
- Hose Outside Dia.
- 3/4 in
- Hose Length
- 100 ft
Description
POCKET hose Medium-Duty Expandable Flexible Garden Hose, 3/4 in Dia Outside, 100 ft L, Burst Pressure: 650 psi, Polymer, Black, Includes: Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.