
FAA L-810 Double Obstruction Light AC, Two Operating Heads
Mfr # POL-21007-1F-R-34B-D2.2
Zoro # G121694505
product price: $987.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Mounting
3/4-inch Bottom Hub
Includes
Two Operating Heads
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POL-21007-1F-R-34B-D2.2
Zoro #
G121694505
UPC #
-
Country of Origin
United States
Details
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Mounting
3/4-inch Bottom Hub
Includes
Two Operating Heads
Indoor/Outdoor
Outdoor
Housing Color
Yellow
Voltage
96-305VAC
Watts
8W
Color
Red
Item
FAA L-810 LED Obstruction Light
Standards
ETL Verified to L-810 per FAA AC 150/5345-43J at -55 deg C to +55 deg C
Description
FAA L-810 LED Double Head Obstruction Ligh with Both Heads Operating. Includes Alarm Line and NVG Compatibility, Operating Range 96-305VAC
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.