
FAA L-810 Double Obstruction Light AC with Photocontrol AC (Discontinued)
- Mfr # POL-21006-1F-R-34B-D2-P
- Zoro # G906007162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POL-21006-1F-R-34B-D2-P
Zoro #
G906007162
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
15.4
Length (In.)
15.4
Height (In.)
13.3
Details
Item
Obstruction Light
Lighting Technology
LED
Housing Material
Aluminum & Glass
Voltage
96-305V AC
Fixture Wattage
4.2
Fixture Housing Color
Yellow
Housing Finish
Semi Gloss
Lighting Certification
ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C
Application
Obstruction Marking
Type
Round
Lens Material
Glass
Light Color
Red
Includes
Two (2) Fixture Heads with Integral Junction Box and Pre-Wired Photoeye, 18-inches of wire
Dimmable
NO
Mounting Type
3/4-inch Bottom Hub
Description
FAA L-810 LED Double Head Obstruction Light with Operating Head and Transfer to Standby Head. Includes Alarm Line and NVG Compatibility and a Pre-wired FAA Photoelectric Controller, Operating Range 96-305VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.