Zoro Homepage
This item is Discontinued.
Point Lighting FAA L-810 Single Obstruction Light AC POL-21006-1F-R-34B-S2

FAA L-810 Single Obstruction Light AC (Discontinued)

  • Mfr # POL-21006-1F-R-34B-S2
  • Zoro # G106007160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POL-21006-1F-R-34B-S2
Zoro #
G106007160
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6
Height (In.)
7.9
Length (In.)
7.9

Details

Item
Obstruction Light
Lighting Technology
LED
Housing Material
Aluminum & Glass
Voltage
96-305V AC
Fixture Wattage
4
Application
Obstruction Marking
Lighting Certification
ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C
Mounting Type
3/4-inch Bottom Hub
Fixture Housing Color
Yellow
Light Color
Red
Dimmable
NO
Lens Material
Glass
Housing Finish
Semi Gloss
Includes
One (1) Fixture Head Sealed Assmbly with 18-inches of wire
Type
Round

Description

FAA L-810 LED Single Head Obstruction Light with Alarm Line and NVG Compatibility, Operating Range 96-305VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.